Beli mesin id card di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fargo ID Card Printer (Printer Kartu)Deskripsi:Printer FARGO DTC1000Me memberikan kesederhanaan tertinggi dalam personalisasi pencetakan kartu dan merupakan solusi penerbitan kartu efektif untuk kasino, perusahaan jasa keuangan, usaha kecil dan pengecer. DTC1000Me menciptakan gambar hitam putih yang tajam, kode batang dan data alfanumerik lainnya untuk digunakan dengan nomor karyawan sementara, lencana pengunjung, pembayaran atau kartu loyalitas keanggotaan ritel.
- Zebra Technologies ID Card PrinterDeskripsi:Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.atribut:
- Dimensions (mm): 258x157x383
- Operating Temperature (°C): 15 to 35
- Operating Humidity (%): 20 to 80 non-condensing
- Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
- Type Sided: Single
- Polaroid Printer ID CardDeskripsi:P100 ID Card PrinterThe Polaroid P100 card printer delivers the perfect mix of affordability, security and simplicity to get your ID card issuance program started. Featuring rewritable printing, inline magnetic stripe encoding, a unique ultraviolet (UV) printing security feature and intuitive operation, the versatile P100 card printer empowers you to meet a wide range of ID issuance applications requirements - while protecting your bottom line.
- monotaro.id PVC Blank Cardatribut:
- Size (cm): 8.5x5
- Zebra Technologies Printer ID CardDeskripsi:ZC300 Card PrinterFLEXIBLE AND SECURE CARD PRINTING WITH GROUND-BREAKING SIMPLICITYNo matter what type of card you need to print — from identity and access to membership, event and credit/debit cards — the ZC300 willhelp you do it better, faster and easier. Elegant engineering eliminates virtually all pain points associated with card printing. The result is push-button simplicity no matter what you are printing — single or dual-sided magnetic stripe or contactless cards, in color or black and white. And with a ground-breaking fits-everywhere design, you can get secure card printing wherever you need it. The ZC300 Series —card printing made simple.atribut:
- Size (cm): 25.8x15.7x38.3
- Print Resolution (dpi): 300 (11.8 dots/mm)
- Flash Memory (GB): 2
- Image Size (pixels): 1006x640
- Connectivity: 1
- Card Capacity Auto Adjusting Input Hooper (30 mil): 100
- Card Capacity Output Hooper (30 mil): 100
- Card Material: PVC and PVC Composite
- Card Size: CR80 USI 7810 ID-1 Format, CR79
- Card Thickness (mil): 10-40
- Frequency Range (Hz): 47-63
- Media Storage Humidity (RH): 35 to 65% (Non Condensing)
- Media Storage Temperature (°C): 5 to 25
- Operating Humidity (RH): 20 to 80% (Non Condensing)
- Operating Range (V): 90-132 AC and 190-264 AC RMS
- Operating Temperature (°C): 15 to 35
- Print Speed Dual Sided Monochrome (cph): 450
- Print Speed Dual Sided YMCKOK (cph): 140
- Print Speed Single Sided Monochrome (cph): 900
- Print Speed Single Sided YMCKO (cph): 200
- Fargo ID Card printer (Printer Kartu)Deskripsi:Fargo DTC1250ID dirancang untuk bisnis skala kecil hingga menengah, memberikan efisiensi maksimum dalam desain yang ramping dan ramah bagi pengguna. Printer kartu Fargo DTC1250ID mudah dalam perawatan dan dapat mencetak ID Card penuh warna dan teknologi kartu yang canggih. Fargo DTC1250ID dapat dengan mudah mencetak apa yang Anda butuhkan
- King Jim Label Printer Tepra ProDeskripsi:-Edit with PC, and can print free layout and flowing.-Can be used with batteries on the road.-Can easily print labels with Bluetooth connection. (supports iOS terminal only.)-With evolved label software equipped with translation function. (google translatatribut:
- Color: Black
- WidthxLength: 50mmx3m
- Thickness: 1.6mm
- SAPPORO Legian Kursi Susunatribut:
- Backrest Base: 6mm Particle Board
- Backrest Cover (mm): 3 MDF
- Dimensions (cm): 42x50x85
- Frame: Iron Pipe
- Frame Size (mm): 25/16x1
- Seat Base (mm): 12 Particles
- Seat Foam Thickness (cm): Rebounded 5
- Polaroid Printer Direct-to ID CardDeskripsi:P200Direct-to Card Printer Polaroid P200 Direct-to-Card Printer is all about value and versatility. With single or dual-sided printing, secure card encoding options, and USB + ethernet connectivity, it’s the perfect budget-friendly printer for a variety of applications.atribut:
- Print Technology: Dye sublimation
- Print Capabilities: Single or dual-sided
- Print Resolution: 300 dots per inch
- Print Speed (Cph): Single-sided full-color (YMCKT): up to 225 cards per hour Single-sided monochrome: up to 880
- Card Capacity: Input hopper: 125 cards Output hopper: 25 cards Reject hopper: 10 cards
- Card Size: Thickness: 0.01 – 0.04 in. (0.25 – 1.016 mm) Dimension: CR-80, CR-79
- Connectivity: USB and Ethernet
- Dimensions LxWxH (cm): 44.2 x 22.6 x 22.9
- Operating Environment Temperature (°F): 60– 95 (15 – 35°C)
- Operating System: Windows 10 versions, 32- and 64-bit; Windows 8.1, 32- or 64-bit; Windows Server 2019; Windows Server 2016
- FATOOLS Hollow Punchatribut:
- Size (mm): 13
- ASOH CiccoloDeskripsi:
- Fargo Ribbon Cartridge for DTC1250E/DTC1000ME/C50Deskripsi:Premium Black (K) EZ Cartridge with Cleaning Roller, 1000 images per roll. The ribbon is used to print in one monochrome color: black. This ribbon is used to print text and one-color images one or both sides of the card. Compatible with DTC400, DTC1000, DTC4000, C50, DTC1000Me, DTC1250e, and DTC4250e.
- Fargo Ribbon for HDP5000Deskripsi:Full Color (YMCK) Ribbon, 500 images. The ribbon is used to print in a variety of colors: yellow (Y), magenta (M), cyan (C), and black (K) on the front of the card. This ribbon is used to print text and full color images on one or both sides of the card. Compatible with HDP5000, Hdpii.atribut:
- Compatible With: HDP5000, Hdpii.
- Lintang Mulia Hyper Plong Anti SumbatDeskripsi:Dapat mengatasi:- Wastafel- Uninor- CLoset dan septic tank- Talang air- Saluran pembuangan air- Pipa pipa lekukBekerja menghancurkan:- Lemak dan sisa kotoran- Kertas dan rokok- Kain- Pembalut- Dedaunan- Bangkaiatribut:
- Packaging: Bottle
- Size (g): 500
- TRUSCO Belt PunchDeskripsi:Purpose: Punching holes in belts, leather, vinyl, rubber, paper, cloth etc.atribut:
- Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
Daftar Harga mesin id card Terbaru January 2026
| Fargo ID Card Printer (Printer Kartu) | Rp12.999.900 |
| Zebra Technologies ID Card Printer | Rp14.999.900 |
| Polaroid Printer ID Card | Rp17.999.900 |
| monotaro.id PVC Blank Card | Rp259.900 |
| Zebra Technologies Printer ID Card | Rp21.999.900 |
| Fargo ID Card printer (Printer Kartu) | Rp16.999.900 |
| King Jim Label Printer Tepra Pro | Rp4.499.900 |
| SAPPORO Legian Kursi Susun | Rp209.900 |
| Polaroid Printer Direct-to ID Card | Rp17.999.900 |
| Wipro Betel Plong Set | Rp98.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/imP105465670-1.jpg)




/jeP105465698-1.jpg)






/P101519081-1.jpg)